3R Solution Digital Microscope with Lcd 3R-MSLCD43 1pc

Rp5.099.900
Persediaan

Spesifikasi Produk

Model Number 3R-MSLCD43
Unit 1pc
Dimensions (mm) Microscope: 182x120x60, Stand: 190x162x100
Power Input (V) DC5/2A
Magnification Approximately 200 on a PC equivalent to 4 to 43 (in the case of a 4.3-inch monitor) and 20-inch
Light Source White LED x 8, Snake Light x 2
Resolution (Pixel) Approximately 1 million, monitor: 480x272
Save format MicroSD card (up to 32GB)
LCD monitor 4.3 type
Focus Manual
Digital Zoom Approximately maximum display magnification 100 times
Still image size Up to 4032 x 3024 (JPG)
Video Size Up to 1080P/30fps (AVI)
Camera specifications 1/4 type CMOS
M Code 75355587
Berat (Kg) 1.1
Tanggal Produk Terdaftar 01 August 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a digital microscope with a monitor equipped with snake lights on both sides. Reduces halation when observing objects that are easily reflected, such as metal. It can be magnified 4 to 43 times with an integrated monitor and about 200 times with a 20-inch equivalent PC monitor. You can leave data with clear image quality. Reduces halation with snake light for inspection of metal parts, etc. Approximately 200 times with a 20-inch equivalent PC monitor connection Achieves low cost with clear image quality comparable to a full-scale microscope

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan