BYD Electric Forklift Counterbalance EL50-Pro 300 with Lithium Battery 5ton 3meter 1unit
Rp899.999.900
Persediaan
Spesifikasi Produk
| Model Number | EL50-Pro 300 |
|---|---|
| Unit | 1unit |
| Battery (V) | Lithium 80 |
| Charger (A) | 200 |
| Lifting (mm) | 3000 |
| Capacity (kg) | 5000 |
| TIRE | Solid |
| Fork (mm) | 1070 |
| Mast (stage) | 2 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 17 July 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Small in size, but with big capabilities. With a high capacity integrated ink tank and a reliably durable PrecisionCore printhead, the L11050 is built for high volume printing. Easy access to the pick-up roller from the front, and to the maintenance box from the back helps reduce overall repair downtime. The L11050 is also compatible with 003 inks, and can print up to 4,500 black pages and 7,000 colour pages. All these perks add up to a compact size that would fit comfortably in small office spaces. L11050 enables mobile printing wirelessly using Epson Smart Panel. You can download the Epson Smart Panel app on your mobile device to enjoy an intuitive control centre that enables you to set up, streamline the print head cleaning process and monitor your printer effortlessly.
Feature
- Faster print speed (as compared with predecessor)- Easy Maintenance
- Smart Usability with Epson Smart Panel
- Superb Savings & High Page Yield
- Compact Design
- Spill-free Refilling Ink Bottles
- Quality That Shines. Value That Lasts.
- Epson Heat-Free Technology
- Epson Warranty for Peace of Mind
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan