Spotron Hydraulic Pressure Gauge Integrated Type (Manometer) SP-231N 1unit

Rp39.999.900
Persediaan

Spesifikasi Produk

Model Number SP-231N
Unit 1unit
Method Closed Hydraulic System
Measurement Accuracy (%) ±3 FS (full scale)
Accessories Special case, test report
Dimensions (HxWxL) (mm) (Main unit) 18×38×155, (Meter section) Φ65×38
Measurement Range (kN) 0.5 to 10 (1000 kgf)
Minimum Scale (kN) 0.2 (20kgf)
Type One
M Code 8464112
Berat (Kg) 0.5
Tanggal Produk Terdaftar 27 June 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Various model variations (7 types) according to the applied pressure,
displayed in "SI units" Newton (N/kN) based on international standards.
Small, lightweight, and easy to handle, no power supply required.
The pressure receiving part is an insulated type with a current-preventing structure.
The pointer method makes it easy to check the maximum value.
Comes with a dedicated hard case for easy storage.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan