Spotron Hydraulic Pressure Gauge Integrated Type (Manometer)

Sebelum PPN:
Rp39.999.900
Spesifikasi
MethodClosed Hydraulic System
Measurement Accuracy (%)±3 FS (full scale)
AccessoriesSpecial case, test report
Dimensions (HxWxL) (mm)(Main unit) 18×38×155, (Meter section) Φ65×38
Measurement Range (kN)0.5 to 10 (1000 kgf)
Minimum Scale (kN)0.2 (20kgf)
TypeOne

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Various model variations (7 types) according to the applied pressure,
displayed in "SI units" Newton (N/kN) based on international standards.
Small, lightweight, and easy to handle, no power supply required.
The pressure receiving part is an insulated type with a current-preventing structure.
The pointer method makes it easy to check the maximum value.
Comes with a dedicated hard case for easy storage.

Ulasan Produk

Tidak ada ulasan