WANT Top Loading Balance WT60001GF 6000grx0.1gr 1unit

#Nomor SKU S042256625
Wishlist
Rp6.999.900
Persediaan

Spesifikasi Produk

Model Number WT60001GF
Unit 1unit
Capacity (g) 0-6000
Readability (g) 0.1
Pan (mm) 200x200, Stainless Steel 304
Value Stabilization Time (s) 3
Interface RS232
Power AC/DC (Rechargeable Battery)
Measurement Unit g, kg, oz, ct, lb, GN
More Functions Counting, Percentage, Full Range Tare, Over-Load Protection, Zero Tracking, Automatic Turn-Off, Under Weighing,​Low Power Indicator
Speed (s) 2
Display Bigger LCD (white back-light) (L×W) 4.5×1.6inch (115×40 mm)
Dimensions (mm) 320x205x100
Dimensions (inch) 11.6x10.2x4.3
Berat (Kg) 15.0
Tanggal Produk Terdaftar 19 June 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electronic Balance 6kg x 0,1gr
WT-G Digital Top Loading Balance
Featured with Wireless Sensors, It can be controlled easily by waving at the top of the TARE or CAL Sensor. Protections from residues to avoid corrosion in the keypad to extend the product life.
Using CAL Sensor function can effectively prevent direct contact and avoid vibrations that brings balance to make the calibration more accurate. Large backlit LCD display; side concave mask decoration; edges beveled edges highlight processing; flat matt finish, appearance, rich flavor of the times. Aluminum base, bottom thickness of 3.8mm, the thickness of the plastic base of more than ordinary. The sensor part is sealed and installed separately, and the performance is stable and reliable. Optional batteries, dry batteries, anti-theft devices, seal protection, under the hook weighing multiple functions.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan