WANT Top Loading Balance

Sebelum PPN:
Rp6.999.900
Spesifikasi
Capacity (g)0-6000
Readability (g)0.1
Pan (mm)200x200, Stainless Steel 304
Value Stabilization Time (s)3
InterfaceRS232
PowerAC/DC (Rechargeable Battery)
Dimensions (inch)11.6x10.2x4.3
Dimensions (mm)320x205x100
DisplayBigger LCD (white back-light) (L×W) 4.5×1.6inch (115×40 mm)
Measurement Unitg, kg, oz, ct, lb, GN
More FunctionsCounting, Percentage, Full Range Tare, Over-Load Protection, Zero Tracking, Automatic Turn-Off, Under Weighing,​Low Power Indicator
Speed (s)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electronic Balance 6kg x 0,1gr
WT-G Digital Top Loading Balance
Featured with Wireless Sensors, It can be controlled easily by waving at the top of the TARE or CAL Sensor. Protections from residues to avoid corrosion in the keypad to extend the product life.
Using CAL Sensor function can effectively prevent direct contact and avoid vibrations that brings balance to make the calibration more accurate. Large backlit LCD display; side concave mask decoration; edges beveled edges highlight processing; flat matt finish, appearance, rich flavor of the times. Aluminum base, bottom thickness of 3.8mm, the thickness of the plastic base of more than ordinary. The sensor part is sealed and installed separately, and the performance is stable and reliable. Optional batteries, dry batteries, anti-theft devices, seal protection, under the hook weighing multiple functions.

Ulasan Produk

Tidak ada ulasan