Sterifil Microlab PTFE Syringe Filter 25mm 0.45μm 1pack

Rp2.599.900
Persediaan

Spesifikasi Produk

Unit 1pack
Parameter (mm) 25
Filtration Area (cm²) 2.98
Normal Pore Size (µm) 0.45
Holdup Volume (μl) <50
Sample Volume (ml) <100
Inlet/Outlet Female Luer Lock/Male Luer Slip
Maximum Operating Temperature (°C) 50
Maximum Operating Pressure (psi) >87
Sterilization Gamma Radiation
Radicalization Computation 4K (Dmin)
Testing Method GB15979-1995
Period of Validity (years) 3
Berat (Kg) 1.0
Tanggal Produk Terdaftar 19 June 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SteriFil™ Syringe Filter
SteriFil™ syringe filters, are purpose-built with feature designed to bring the highest levels of performance and purity to your research. Each filter is individually packed and sterilized by gamma Radiation. We incorporate a variety of membranes to offer separation and purification solutions for the majority of your laboratory needs. The membranes range from Nylon, CA, MCE, PES, PTFE, PVDF, GF, RC to PP, which are supplied in 13mm, 25mm, 30/33mm no virgin medical PP housings.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan