Sterifil Microlab PTFE Syringe Filter

Sebelum PPN:
Rp2.599.900
Spesifikasi
Parameter (mm)25
Filtration Area (cm²)2.98
Normal Pore Size (µm)0.45
Holdup Volume (μl)<50
Sample Volume (ml)<100
Inlet/OutletFemale Luer Lock/Male Luer Slip
Maximum Operating Pressure (psi)>87
Maximum Operating Temperature (°C)50
Period of Validity (years)3
RadicalizationComputation 4K (Dmin)
SterilizationGamma Radiation
Testing MethodGB15979-1995

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SteriFil™ Syringe Filter
SteriFil™ syringe filters, are purpose-built with feature designed to bring the highest levels of performance and purity to your research. Each filter is individually packed and sterilized by gamma Radiation. We incorporate a variety of membranes to offer separation and purification solutions for the majority of your laboratory needs. The membranes range from Nylon, CA, MCE, PES, PTFE, PVDF, GF, RC to PP, which are supplied in 13mm, 25mm, 30/33mm no virgin medical PP housings.

Ulasan Produk

Tidak ada ulasan