Bevananda Kawat Duri Galvanize Light 1roll

Rp319.900
Persediaan

Spesifikasi Produk

Unit 1roll
Type Light
Core Wire Diameter (mm) 2
Barb Wire Diameter (mm) 2.7
Barb Spacing (cm) 10
Length per Coil (m) 50
Galvanized Weight (g/m²) 40-70
Berat (Kg) 58.0
Tanggal Produk Terdaftar 03 June 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BEVA Barb is a type of steel fencing wire constructed with sharp edges or points arranged at intervals along the strand(s).
BEVA Barb can be used to construct inexpensive fences or used atop the walls/ fence to give additional security for the property.
BEVA Barb is manufactured according to SNI 07-0107-1987 with a high quality raw maerial i.e Standard Galvanized Wire, Heavy Galvanized Wire, or Galvanized Wire with PVC Coated (with optional color)

ADVANTAGES
• LOW COST
BEVA Barb fencing only requires fence posts, wire and staples
• EXTRA SECURITY
May cause discomfort/possible injury for a trespasser
• EASY INSTALLATION
Does not require any special skills

APPLICATION
Compliment Product for Standard Fence,
• Manufacture Plant
• Commercial Area
• Embassy
• Warehouse
• Cargo Areas
• Airport
• Mining Plant

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan