Four e's Scientific Handheld Rotor-Stator Homogenizer OH301 1unit

Rp34.999.900
Persediaan

Spesifikasi Produk

Model Number OH301
Unit 1unit
Power Supply (V/Hz) 110-120/60 220-240/50-60
Input Power (W) 160
Output Power (W) 110
Maximum Linear Speed of Rotor (m/s) 6.3-14
Max. Viscosity (mPas) 5000
Max. Noise (dB(A)) 72
Speed Range (rpm) 8000 to 30000
Working Volume (ml) 0.1 to 250
Dimensions (mm) 55x57x210
Permissible Environment 0 to 40, 85% rel. Humidity
Dispersion Head (mm) 10 (Standard), 7 (Optional), 5 (Optional)
Holder Standard
Speed Adjustment 10 Levels
Protection Grade IP20
Berat (Kg) 0.7
Tanggal Produk Terdaftar 29 May 2024
Terakhir Diperbaharui 28 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The OH301 Handheld Rotor-Stator Homogenizer can rapidly homogenize biological samples and handle sample volumes ranging from 0.1ml to 250ml, depending on the generator probe used. The rotor rotates rapidly within a stationary stator. This creates a suction effect, and the sample is drawn into the space between the two components, where it is subjected to high shear forces thereby homogenizing the samples.

The device is driven by a powerful 160W motor that provides variable speed from 8,000 to 30,000 rpm and comes with 10 speed levels to meet your sample processing needs. Unique ergonomic design and lightweight allow hand-held operation without fatigue. The homogenizer probe, made of 316L stainless steel, is corrosion-resistant and fully autoclavable.
Feature
- Lightweight: small and protable ideal for one-handed operation
- Durable: high-quality 316L stainless steel generator probe is corrosion-resistant and fully autoclavable
- Convenient: interchangeable generator probes can be easily dismantled for cleaning
- Generator probes are available with 5mm, 7mm, 10mm in diameter
- Ten adjustable speed levels
- Ideal for lysing cells and homogenizing, grinding, emulsifying biological samples.
- Suitable for applications involving liquids and suspensions, including mixing or emulsifying
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait