Mitutoyo Thickness Gauge (Alat ukur ketebalan) 547-321A 1pc

#Nomor SKU S042082392
Wishlist
Rp7.199.900
Persediaan

Spesifikasi Produk

Model Number 547-321A
Unit 1pc
Measuring Range (mm) 0~10
Minimum Reading (mm) 0.01
Measuring Force (N) 1.5 or less
Probe (mm) Φ10 flat
Jaw Depth (mm) 120
Parallelism (µm) 10 or less (measurer/anvil)
Anvil (mm) Φ10 flat
ROHS Directive (Corresponding to 10 Substances) Correspondence
Indication Error (µm) ±20
M Code 15425946
Berat (Kg) 0.9
Tanggal Produk Terdaftar 13 May 2024
Terakhir Diperbaharui 16 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can quickly measure the thickness of small parts, paper, felt, etc. with a single touch. Ceramic is used for both the stylus and anvil, so there is no need to worry about rust. The outer frame and cover plate of the dial gauge are integrally formed, so there is no concern that water or oil will enter from the front.
*When replacing the probe, adjustments including the dial gauge are required. *We do not deliver to private residences (single-family homes or apartment complexes).
*Products whose part number includes (English version of included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Warning
This Product Exclude Calibration Certificate
Feature
The thickness of small parts, paper, felt, etc. can be measured quickly with one touch. Both the contact point and the anvil are made of ceramic, so there is no need to worry about rust. The dial gauge has an outer frame and a top plate that are integrally molded, so there is no need to worry about water or oil getting in from the front.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan