Aeroflex Pipe Insulation M10022 1pc(2m)
Rp129.900
Persediaan
Spesifikasi Produk
| Model Number | M10022 |
|---|---|
| Unit | 1pc(2m) |
| Inner Diameter (Φmm) | 22 |
| Wall Thickness (mm) | 10 |
| Tube Length (m) | 2 |
| Copper pipe diameter (Φmm) | Insertion: 22.22 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| M Code | 52160527 |
| Berat (Kg) | 3.9 |
| Tanggal Produk Terdaftar | 13 May 2024 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Aeroflex (EPDM closed cell insulation material) Aeroflex is a global brand of high quality insulation material that has earned the highest evaluation for quality and safety. It is a lightweight, flexible special elastomer product with a closed cell structure.Use
Insulation material for refrigerants, freezers, hot and cold water, etc. Compatible with a wide range of temperatures from -200℃ to +125℃, and maintains stable insulation performance. Excellent UV resistance, weather resistance, and moisture resistance. Maintains stable flexibility throughout the year, and has excellent workability and flame retardancy.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/f7S042075547-2.jpg)