MOLDINO (Former Hitachi Tool) Carbide Shank ASC32-17-310-190 Alpha Modular Mill Dedicated 1pc

Rp43.999.900
Persediaan

Spesifikasi Produk

Model Number ASC32-17-310-190
Unit 1pc
Overall Length (mm) 310
Shank Diameter (mm) 32
Shank Length (mm) 120
Under Neck Length (mm) 190
Applicable Cutter Φ30, Φ32, Φ35, Φ40
Mounting Screw Size M16
Air Hole Yes
Connection Diameter 17
Neck diameter (Φmm) 28 (, Shank lower diameter :-)
M Code 40890141
Berat (Kg) 0.6
Tanggal Produk Terdaftar 13 May 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a system that demonstrates its power in machining that requires a long and extra long protruding length.
Modular heads with blade diameters of Φ18, Φ22, Φ28, and Φ35 do not interfere with the shank.
When ABPFM10 is attached to the ASC12-6.5 series carbide shank, it can be used as a taper ball with a single angle of 1.5 °.
* Make sure that there are no scratches, chips, or other deposits on the tool end face and inlay part of the modular mill, special shank, and special arbor.
* Do not apply grease or other lubricants to the tool end face and modular thread of the modular mill, dedicated shank, and dedicated arbor.
(If the coefficient of friction of the end face and the screw part is low, the rotational torque will generate a large axial force (force that pulls the screw), which may cause the screw to break.)
* For Φ40 dimensions, use a protruding length of 200 mm or less as a guide.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
"This system is effective for machining that requires long or extra long overhang lengths.
The modular heads with cutting diameters of Φ18, Φ22, Φ28, and Φ35 do not interfere with the shank.
When the ABPFM10 is attached to an ASC12-6.5 series carbide shank, it can be used as a tapered ball with a single angle of 1.5°."

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan