OMRON Small Basic Switch V V-152-1A5 Hinge Lever Type 1pc

#Nomor SKU S042042693
Wishlist
Rating:
100% of 100
(1)
Rp66.900
Persediaan

Spesifikasi Produk

Model Number V-152-1A5
Unit 1pc
Rated Voltage (V) AC250
Rated Current (A) 15
Actuator Type Hinge lever type
Type of Terminal Soldering Terminals
Operating Temperature Range (°C) -25 to +105 60%RH or less (no freezing or condensation)
Protective Structure IEC IP40
Operating Humidity Range 85%RH or less (at 5-35℃)
Insulation Resistance (MΩ) 100 or more (at DC500V insulation resistance meter)
Heat Resistance Temperature (°C) 105
Contact Resistance (miliΩ) 15 or less (initial value)
Vibration Resistance (Malfunction) 10 to 55Hz, double amplitude 1.5mm (value at the operating limit position, contact closing or opening within 1ms)
Mechanical Durability More than 50 million times (60 times/min)
Minimum Compatible Load DC5V 160mA (reference value)
Allowable Operating Speed 0.1mm to 1m/s (for pin push button type)
Electrical Durability 100,000 times or more (30 times/min)
Electric Shock Protection Class ClassⅠ
PTI (tracking characteristics) 175
Inrush Current (A) Always closed: maximum 36, always open: maximum 36
Contact Specifications Rivet
Resist Load AC250V 15A, DC125V 0.6A, DC250V 0.3A (Ambient temperature: 20±2℃, Ambient humidity: 65±5%RH, Operation frequency: 30 times/min)
M Code 39098963
Berat (Kg) 0.1
Tanggal Produk Terdaftar 02 May 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Withstand voltage :
Between terminals of the same polarity: AC1000V 50/60Hz 1min
Between live metal parts and ground, between each terminal and non-current live metal parts: AC1500V 50/60Hz 1min
*When using separator

Force required for operation (OF) (N) : Max 1.23
Return force (N) : RF: minimum 0.14
AS ONE product number : 64-3383-16
Contact specifications : 1c (double throw type)
Impact (malfunction) (m/s 2 ) : Maximum 300 (value at operating limit position, contact closing or opening within 1ms)
Impact (durability) (m/s 2 ) : Maximum 1000 (value at operating limit position, contact closing or opening within 1ms)
Allowable operation frequency (times/min) : Mechanical: 600 (for pin push button type), Electrical: 60
Material (contact) : silver alloy
Contact spacing (mm) : Standard value: 1 (F gap)
Peringatan
PERHATIAN: Produk ini dirancang untuk tegangan 100/110/120V (Produk Impor). Penggunaan dengan tegangan yang berbeda dapat mengakibatkan kerusakan atau bahaya, karena tegangan listrik yang umum dipakai di Indonesia adalah 220V.
Use
Can be used for purposes such as cutting off current when opening/closing doors.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Halaman Terkait