OMRON Small Basic Switch V

Rating:
100% of 100
(1)
Sebelum PPN:
Rp66.900
Spesifikasi
Rated Voltage (V)AC250
Rated Current (A)15
Actuator TypeHinge lever type
Type of TerminalSoldering Terminals
Protective StructureIEC IP40
Allowable Operating Speed0.1mm to 1m/s (for pin push button type)
Contact Resistance (miliΩ)15 or less (initial value)
Contact SpecificationsRivet
Electric Shock Protection ClassClassⅠ
Electrical Durability100,000 times or more (30 times/min)
Heat Resistance Temperature (°C)105
Inrush Current (A)Always closed: maximum 36, always open: maximum 36
Insulation Resistance (MΩ)100 or more (at DC500V insulation resistance meter)
Mechanical DurabilityMore than 50 million times (60 times/min)
Minimum Compatible LoadDC5V 160mA (reference value)
Operating Humidity Range85%RH or less (at 5-35℃)
Operating Temperature Range (°C)-25 to +105 60%RH or less (no freezing or condensation)
PTI (tracking characteristics)175
Resist LoadAC250V 15A, DC125V 0.6A, DC250V 0.3A (Ambient temperature: 20±2℃, Ambient humidity: 65±5%RH, Operation frequency: 30 times/min)
Vibration Resistance (Malfunction)10 to 55Hz, double amplitude 1.5mm (value at the operating limit position, contact closing or opening within 1ms)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Withstand voltage :
Between terminals of the same polarity: AC1000V 50/60Hz 1min
Between live metal parts and ground, between each terminal and non-current live metal parts: AC1500V 50/60Hz 1min
*When using separator

Force required for operation (OF) (N) : Max 1.23
Return force (N) : RF: minimum 0.14
AS ONE product number : 64-3383-16
Contact specifications : 1c (double throw type)
Impact (malfunction) (m/s 2 ) : Maximum 300 (value at operating limit position, contact closing or opening within 1ms)
Impact (durability) (m/s 2 ) : Maximum 1000 (value at operating limit position, contact closing or opening within 1ms)
Allowable operation frequency (times/min) : Mechanical: 600 (for pin push button type), Electrical: 60
Material (contact) : silver alloy
Contact spacing (mm) : Standard value: 1 (F gap)
Use
Can be used for purposes such as cutting off current when opening/closing doors.

Ulasan Produk

Halaman Terkait