Crompton Synchro Check Relay System 256-PLLW 2 Generator 1pc

Rp4.499.900
Persediaan

Spesifikasi Produk

Model Number 256-PLLW
Unit 1pc
Trip Level 10 to 30% of the Nominal Voltage, 6° to 20° Electrical Adjustment
Burden (VA) Bus: 2, Generator: 4
Overload -25 to +3-% of The Nominal Voltage
Protection Phase Angle and Voltage
Output Relay 1 Pair Normally Open, 1 Pair Normally
Relay Contact Rating AC: 240V 5A, Non Inductive DC: 24V 5A Resistive
Relay Mechanical Life 0.2 Million Operations at Rated Loads
Relay Reset Automatic
Operating Temperature (°C) 0 to +60 (0 to +40 for UL Models)
Storage Temperature (°C) -20 to +70
Enclosure Style DIN-Rail with Wall Mounting Facility
Enclosure Integrity IP50
Material Flame Retardant Polycarbonate/ABS
Berat (Kg) 1.0
Tanggal Produk Terdaftar 30 April 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Single-phase or three-phase,
three or four-wire
- Live and dead bus versions
- Adjustable set point
- LED trip indication
- Volt free relay contacts
Use
Application :
- Marine panels
- Switchgear
- Distribution systems
- Generator sets
- Co-generation
- Control panels

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait