Crompton Synchro Check Relay System

Sebelum PPN:
Rp4.499.900
Spesifikasi
Trip Level10 to 30% of the Nominal Voltage, 6° to 20° Electrical Adjustment
Burden (VA)Bus: 2, Generator: 4
Overload-25 to +3-% of The Nominal Voltage
Output Relay1 Pair Normally Open, 1 Pair Normally
Operating Temperature (°C)0 to +60 (0 to +40 for UL Models)
Storage Temperature (°C)-20 to +70
Enclosure IntegrityIP50
Enclosure StyleDIN-Rail with Wall Mounting Facility
MaterialFlame Retardant Polycarbonate/ABS
Relay Contact RatingAC: 240V 5A, Non Inductive DC: 24V 5A Resistive
Relay Mechanical Life0.2 Million Operations at Rated Loads
Relay ResetAutomatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Single-phase or three-phase,
three or four-wire
- Live and dead bus versions
- Adjustable set point
- LED trip indication
- Volt free relay contacts
Use
Application :
- Marine panels
- Switchgear
- Distribution systems
- Generator sets
- Co-generation
- Control panels

Ulasan Produk

Tidak ada ulasan

Halaman Terkait