Crompton Reverse Power Relay 256-PASW 1PH or 3P4W 1pc

Rp3.199.900
Persediaan

Spesifikasi Produk

Model Number 256-PASW
Unit 1pc
System Type 1Phase
Burden (VA) Voltage: Max. 3, Current: Max. 2
Current Overload 2 x Rating Continuously, 10 x Rating for 3 Seconds
Voltage Overload 1.2 x Rating Continuously, 1.5 x Rating for 10seconds
Relay Contact Rating AC: 240V 5A, Non Inductive DC: 24V 5A Resistive
Relay Mechanical Life 0.2 Milion Operations at Rated Loads
Relay Reset Automatic
Time Delay (s) 0 to 20
Operating Temperature (°C) 0 to +60 (0 to +40 for UL models)
Storage Temperature (°C) -20 to +70
Dimensions WxHxD (mm) 150x70x112
Enclosure Style DIN-rail with Wall Mounting Facility
Enclosure Integrity IP50
Material Flame Retardant Polycarbonate / ABS
System Frequency (Hz) 50, 60 or 400
Set Point Repeatability >0.5% of Full Span
Monitoring Range Capacitive Power Factor: 0.5 inductive/unity/0.2, Current: 20 to 100% of nominal input
Berat (Kg) 1.0
Tanggal Produk Terdaftar 30 April 2024
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Three-phase, three or four-wire
- Adjustable set point
- Adjustable time delay
- Internal differential
- LED trip indication
- Double-pole relay contacts
- Automatic reset
Use
Application :
- Marine panels
- Switchgear
- Distribution systems
- Generator sets
- Control panels
- Process control
- Motor protection
- Transformers
- Overload protection

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait