Crompton Phase Failure Relay 3Ph 252-PVRW 1pc

Rp3.199.900
Persediaan

Spesifikasi Produk

Model Number 252-PVRW
Unit 1pc
System Type 3Phase-4Wire
Voltage Burden (VA) 3 Approx
Overload 1.2 x Rating Continuously, 1.5 x Rating for 10 x Seconds to Symmetric
Auxiliary Voltage Burden (VA) 4 (Max)
Output Relay 2-Pole Change Over
Relay Contact Rating AC: 240V 5A, Non Inductive DC: 24V 5A Resistive
Relay Mechanical Life 0.2 Million Operations at Rated Loads
Relay Reset Automatic
Operating Temperature (°C) 0 to +60 (0 to +40 for UL Models)
Storage Temperature (°C) -20 to +70
Enclosure Style DIN-Rail with Wall Mounting Facility
Enclosure Integrity IP50
Material Flame Retardant Polycarbonate/ABS
Dimensions WxHxD (mm) 55x70x112
Nominal Frequency (Hz) 50, 60 or 400
Berat (Kg) 0.4
Tanggal Produk Terdaftar 30 April 2024
Terakhir Diperbaharui 10 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Three-phase, three or four-wire
- LED trip indication
- Double-pole relay contacts
- Automatic reset
Use
Application :
- Marine panels
- Switchgear
- Distribution systems
- Generator sets
- Control panels
- Process control
- Motor protection
- Transformers
- Overload protection

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait