Crompton Phase Failure Relay 3Ph

Sebelum PPN:
Rp3.199.900
Spesifikasi
System Type3Phase-4Wire
Voltage Burden (VA)3 Approx
Overload1.2 x Rating Continuously, 1.5 x Rating for 10 x Seconds to Symmetric
Auxiliary Voltage Burden (VA)4 (Max)
Output Relay2-Pole Change Over
Operating Temperature (°C)0 to +60 (0 to +40 for UL Models)
Dimensions WxHxD (mm)55x70x112
Enclosure IntegrityIP50
Enclosure StyleDIN-Rail with Wall Mounting Facility
MaterialFlame Retardant Polycarbonate/ABS
Nominal Frequency (Hz)50, 60 or 400
Relay Contact RatingAC: 240V 5A, Non Inductive DC: 24V 5A Resistive
Relay Mechanical Life0.2 Million Operations at Rated Loads
Relay ResetAutomatic
Storage Temperature (°C)-20 to +70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Three-phase, three or four-wire
- LED trip indication
- Double-pole relay contacts
- Automatic reset
Use
Application :
- Marine panels
- Switchgear
- Distribution systems
- Generator sets
- Control panels
- Process control
- Motor protection
- Transformers
- Overload protection

Ulasan Produk

Tidak ada ulasan

Halaman Terkait