Dasqua Bore Gauge Dial Rentang Kombinasi (Indikator Diameter Dalam Dial) 5510-0005 35-60mm 1Set(18pcs)

Rp6.099.900
Persediaan

Spesifikasi Produk

Model Number 5510-0005
Unit 1Set(18pcs)
Range (mm) 35-160
Graduation (mm) 0.01
Berat (Kg) 1.1
Tanggal Produk Terdaftar 24 April 2024
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DASQUA High Precision Measuring Tools Ranged Dial Bore Gauge Set With Extra Long Range Of 35-160mm
Large measuring range from 35mm to 160mm
So cost effective that can reach the range of 2 or 3 dial bore gauges
Carbide-tipped and ceramic contact points optional for customers desire
Strictly made in accordance with DIN878
Double fulcrum-points design for getting the correct measuring results
Feature
Large measuring range from 35mm to 160mm
So cost effective that can reach the range of 2 or 3 dial bore gauges
Carbide-tipped and ceramic contact points optional for customers desire
Strictly made in accordance with DIN878
Double fulcrum-points design for getting the correct measuring results
Use
Bore gauge sets are the most widely used measurement tools for inside measurement of cylindrical objects such as pipes and cylinders. Unlike transfer gauges (telescope gauge, small-hole gauge, beam gauge), the bore gauge does not require a second time measurement but a direct read when performing the measure, which ensured the accuracy. The bore gauge also goes deep enough by its long extension handle that bests the short reach problem of inside micrometers without compromising to the accuracy. Certainly, the three-point inside micrometer may fulfill all your needs and can be handled easily but it costs a lot more than bore gauges do.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Tersedia Jasa kalibrasi
Dengan alat ukur terakreditasi standar KAN. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan