SPEEDAIRE Air-Powered Hammer 21AC10 Air 4inch L 1725 bpm 0.401in Shank Size, 3 1/2in Stroke Lg 1pc

Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number 21AC10
Unit 1pc
UNSPSC 27131504
DUTY Medium Duty
Shank Shape Round
Stroke Length (inch) 3-1/2
Air Inlet Size (inch) 1/4 NPT Female
Kit Contents (1) Bare Tool, (1) Quick Change Retainer
Blows per Minute (bpm) 2000
Shank Size (inch) 0.401
Air Inlet Gender Female
Air Inlet Type NPT
Air Inlet Connection Size (inch) 1/4
Compatible Collar Shape Round
Retainer Type Quick Change
Power Source Air Powered
Air consumption (CFM) 8
Air Pressure (psi) 90
Exhaust Location Side
Minimum Hose Size (inch) 3/8
Material Application Concrete; Steel
Accessory Free Tool Change No
Lock-Off Switch No
Lock-On Switch No
Anti-Vibration Technology No
Vibration Level (m/s²) 16.08
Dust Sealed Switch No
Dust Management None
Sound Level (dBA) 104
Number of Speed Settings Continuously Adjustable
Throttle Type Trigger
Overall Length (inch) 9
Handle Type Pistol Grip
Hammer Type Chipping; Chiseling; Scaling
Handle Material Aluminium with Rubber Grip
Housing Material Aluminium
Features General Cutting of Sheet Metal; Light Vehicle Exhaust Work; Removal and Separation of Rivets or Joints; Scraping; Suitable for Chipping
Includes Quick Change Retainer
Number of Pieces 2
Tool Weight (lbs) 4
Berat (Kg) 2.3
Tanggal Produk Terdaftar 05 April 2024
Terakhir Diperbaharui 12 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait