DAYTON Pump Drum Electric for Automotive Fluid (Pompa Oli Elektrik / Pompa Drum) 1DLP5 220V 15 gpm 1-1/10HP 1 1/10HP, 55gal 1pc

#Nomor SKU S041096802
Wishlist
Rp34.999.900
Persediaan

Spesifikasi Produk

Model Number 1DLP5
Unit 1pc
UNSPSC 40151513
Adapter Connection Type MNPT
Adapter Material Polypropylene
Agency Compliance CE (Motor Only)
Bung Connection Dia. (inch) 2
Cord Length (ft) 16
Diesel Exhaust Fluid Compatible No
Discharge Connection Type Hose Barb
Discharge Tube Outlet ID (inch) 1
Discharge Tube Outlet OD (inch) 1-1/2
Duty cycle Intermittent
Food Grade No
for Container Size (gal) 55
For Container Type Drum
For Media Type Bleach; Calcium Chloride; Citric Acid; Glycerin; Hydrochloric Acid; Nitric Acid; Potassium Hydroxide (50%); Sodium Bicarbonate; Sodium Bisulfate; Sodium Bisulfite; Sodium Hydroxide; Sulfuric Acid; Water
For use with 9431
Frequency (Hz) 50/60
Full Load Amps (A) 5
Hose Cover Material PVC
Hose Inside Dia. (inch) 1
Hose Length (inch) 72
Hose Outside Dia. (inch) 1-1/4
Hose Tube Material PVC
Housing Material - Pumps CPVC
Includes Bung Adapter Yes
Includes Discharge Hose Yes
Includes Nozzle Yes
Includes Spout No
Includes Suction Tube Yes
Maximum Flow Rate (GPM) 15
Maximum Fluid Temperature (°F) 175
Maximum Head Pump (ft) 36
Max. Head Pressure (psi) 16
Max. Oil Flow (gpm) 7
Max. Outlet Pressure (psi) 16
Max. Viscosity (CPS) 1500
Metered No
Motor Enclosure ODP
Motor HP (HP) 1-1/10
Motor Type Electric AC Brush
Noise Level (dB) 84
Nominal Voltage (V) 220 AC
Nozzle Material Polypropylene
Nozzle Operation Manual
Number of Phases 1
Overall Length (inch) 51
Plug Type CEE 7/7
Power Source Electric
Pump Package Type Unmetered Dispensing with Manual Shut-Off
Rated Voltage (V) 220 AC
Runs Dry Yes
Seal Material Sealless
Self Priming Yes
Spout Connection Type Hose Barb
Suction Tube Inner Diameter (inch) 1-3/8
Suction Tube Length (inch) 39
Suction Tube Material CPVC
Suction Tube OD (inch) 1-5/8
Thermal Protection Yes
Variable Speed Yes
Wetted Materials Carbon Graphite; CPVC; Hastelloy C-276; Polypropylene; PVC; PVDF; Viton
Manufacturer Part Number 1DLP5
Display Qty 1
Display Sell UOM EA
Berat (Kg) 10.4
Tanggal Produk Terdaftar 04 April 2024
Terakhir Diperbaharui 12 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Acid, base, and solvent electric drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer moderate to large volumes of substances and solutions in laboratories and chemical processing plants.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Not Recommended Chemicals :
Acetic Acid (Glacial); Acetic Acid 20%; Acetic Acid 80%; Acetone; Ammonia (Liquids); Ammonium Hydroxide; Chromic Acid 30%; Chromic Acid 50%; Cyclohexane; DEF; Ethyl (Ethanol); Ethyl Acetate; Ethylene Glycol; Formaldehyde; Formaldehyde 40%; Formic Acid; Heptane; Hexane; Hydrofluoric Acid (20%); Hydrofluoric Acid (75%); Hydrofluoric Acid 100%; Isopropyl (Isopropanol); Kerosene; Lacquer Thinners; Methyl (Methanol); Methyl Chloride; Methyl Ethyl Ketone (MEK); Nitric Acid (20% Solution); Nitric Acid (50% Solution); Nitric Acid (Concentrated Solution); Phosphoric Acid (40% Solution); Stoddard Solvent (Mineral Spirits); Sulfuric Acid (75% - 100%); Toluene; Trichlorethylene (50%); Xylene
Use
Compatible Chemicals :
Calcium Chloride; Citric Acid 50%; Deionized Water; Fresh Water; Glycerin; Hydrochloric/Muriatic Acid (100%); Hydrochloric/Muriatic Acid (20%); Hydrochloric/Muriatic Acid (37%); Nitric Acid (10% Solution); Potassium Hydroxide (50%); Salt Water; Sodium Bicarbonate (10%); Sodium Bisulfate; Sodium Bisulfite; Sodium Hydroxide/Caustic Soda (20%); Sodium Hydroxide/Caustic Soda (50%); Sodium Hypochlorite/Bleach (to 20%); Sulfuric Acid (10% - 75%)

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan