KANOMAX Light Scattering Type Digital Dust Meter MODEL3442 1pc

#Nomor SKU S041024591
Wishlist
Rp11.999.900
Persediaan

Spesifikasi Produk

Model Number MODEL3442
Unit 1pc
Measurement Method light scattering method
Measurement Range (mg/m³) 0.001-10000 (10mg)
Display Resolution (mg/m³) 0.001
Measurement Accuracy (for standard particles) ± (10% of indicated value + 1) counts
Suction Flow Rate (L/minute) 1
Display Graphic LCD (with backlight)
Measurement Time Timer 6, 10, 30 seconds, 1, 2, 3, 5, 10 minutes, manual
Communication Function USB
Communication Software Standard accessory
K Value Input 0.1 to 9.9
Analog Voltage Output Function 0-1,000CPM: 0-1V
Pulse Output No-voltage pulse output
Alarm Output Setting range: 1-10,000CPM
Auto Calibration background, span
Power Source Lithium-ion rechargeable battery (rated voltage 7.2V), DC input rated voltage 12V/2A, (AC adapter 100-240V 50/60Hz)
Continuous Measurement Time Approximately 24 hours (backlight always on)
Temperature of Usage Environment (°C) 5 to 40
Humidity of Usage Environment (%RH) 0 to 95
Storage Environment (°C) 0 to 45 (no condensation)
Dimensions (mm) 162 (W) x 60 (D) x 109 (H) (excluding protrusions)
Berat (Kg) 1.3
Tanggal Produk Terdaftar 04 April 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a small and lightweight body and comes with a shoulder strap, making it easy to carry.
Built-in large-capacity lithium-ion battery allows continuous operation for approximately 24 hours.
Auto calibration automatically performs troublesome sensitivity adjustments.
Equipped with a variety of measurement modes such as standard mode and free settings.
It boasts extensive data logging and calculation functions.
Using the included USB cable and communication software, measurement data recorded on the main unit can be easily imported to a computer.
Data Logging Function
Log data: 100,000 points, Measurement time: 1 second to 99 minutes 59 seconds, Log data content: CPM, measurement start time, measurement time, number of measurements

Display Content
Count (0 to 99,999) 5-digit display, measurement time, per graph, instantaneous value (CPM), measurement mode, current time, remaining battery power, K value (0.1 to 9.9), maximum - average - after log measurement Minimum display, simple graph display during log measurement

Component
Main unit, charging AC adapter set, neck belt, zero calibration cap, filter holder, measurement software, USB cable, spare filter x 2, storage case, instruction manual (main unit/measurement software)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan