KANOMAX Light Scattering Type Digital Dust Meter

Sebelum PPN:
Rp11.999.900
Spesifikasi
Measurement Range (mg/m³)0.001-10000 (10mg)
Display Resolution (mg/m³)0.001
Measurement Accuracy (for standard particles)± (10% of indicated value + 1) counts
Suction Flow Rate (L/minute)1
DisplayGraphic LCD (with backlight)
Alarm OutputSetting range: 1-10,000CPM
Analog Voltage Output Function0-1,000CPM: 0-1V
Auto Calibrationbackground, span
Communication FunctionUSB
Communication SoftwareStandard accessory
Continuous Measurement TimeApproximately 24 hours (backlight always on)
Dimensions (mm)162 (W) x 60 (D) x 109 (H) (excluding protrusions)
Humidity of Usage Environment (%RH)0 to 95
K Value Input0.1 to 9.9
Measurement Method light scattering method
Measurement Time Timer6, 10, 30 seconds, 1, 2, 3, 5, 10 minutes, manual
Power SourceLithium-ion rechargeable battery (rated voltage 7.2V), DC input rated voltage 12V/2A, (AC adapter 100-240V 50/60Hz)
Pulse OutputNo-voltage pulse output
Storage Environment (°C)0 to 45 (no condensation)
Temperature of Usage Environment (°C)5 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a small and lightweight body and comes with a shoulder strap, making it easy to carry.
Built-in large-capacity lithium-ion battery allows continuous operation for approximately 24 hours.
Auto calibration automatically performs troublesome sensitivity adjustments.
Equipped with a variety of measurement modes such as standard mode and free settings.
It boasts extensive data logging and calculation functions.
Using the included USB cable and communication software, measurement data recorded on the main unit can be easily imported to a computer.
Data Logging Function
Log data: 100,000 points, Measurement time: 1 second to 99 minutes 59 seconds, Log data content: CPM, measurement start time, measurement time, number of measurements

Display Content
Count (0 to 99,999) 5-digit display, measurement time, per graph, instantaneous value (CPM), measurement mode, current time, remaining battery power, K value (0.1 to 9.9), maximum - average - after log measurement Minimum display, simple graph display during log measurement

Component
Main unit, charging AC adapter set, neck belt, zero calibration cap, filter holder, measurement software, USB cable, spare filter x 2, storage case, instruction manual (main unit/measurement software)

Ulasan Produk

Tidak ada ulasan