REELCRAFT Welding Hose Reel TW84100OLPT 100ft (1/4 in I.D.), 9/16 in F UNF, T Grade 1pc
Rp36.999.900
Persediaan
Spesifikasi Produk
| Model Number | TW84100OLPT |
|---|---|
| Unit | 1pc |
| UNSPSC | 40142121 |
| Base Motion Type | Stationary |
| Swivel Outlet Thread Size (in) | 9/16 - 18 |
| Swivel Inlet Thread Size (in) | 9/16 - 18 |
| Fitting Size | 9/16x9/16 |
| Standards | UL Listed |
| Fitting Type | UNF x UNF |
| Swivel Material | Aluminium |
| Latch Type | Locking |
| Hose Reel Primary Application | Welding |
| Overall Width | 12-1/4 |
| Overall Height | 25-3/8 |
| Hose 1 Fitting A Gender | Female |
| Hose 1 Fitting B Gender | Female |
| Hose 2 Fitting A Gender | Female |
| Hose 2 Fitting B Gender | Female |
| Hose 1 Cover Material | Rubber |
| Hose 1 Tube Material | Rubber |
| Hose 2 Cover Material | Rubber |
| Hose 2 Tube Material | Rubber |
| Mount Base Width | 7-3/8 |
| Reel Width | 8-3/8 |
| Hose 1 Fitting A Material | Brass |
| Hose 1 Fitting B Material | Brass |
| Hose 2 Fitting A Material | Brass |
| Hose 2 Fitting B Material | Brass |
| Hose 2 Color | Green |
| Reel Material | Steel |
| Minimum Operating Temperature (°F) | -40 |
| Swivel Outlet Size | 9/16 |
| Swivel Inlet Size | 9/16 |
| Hose 1 Fitting A Size | 9/16 |
| Hose 1 Fitting B Size | 9/16 |
| Hose 2 Fitting A Size | 9/16 |
| Hose 2 Fitting B Size | 9/16 |
| Bearing Construction | Ball |
| Swivel Outlet Gender | Male |
| Swivel Inlet Gender | Male |
| Mount Hole Diameter | 1/2 |
| Hose 1 Outside Diameter | 1/2 |
| Hose 2 Outside Diameter | 1/2 |
| Hose 1 Inside Diameter | 1/4 |
| Hose 2 Inside Diameter | 1/4 |
| Hose 1 Length (ft) | 100 |
| Hose 2 Length (ft) | 100 |
| Hose Capacity (ft) | 100 |
| Weight (lbs) | 101 |
| Maximum Operating Temperature (°F) | 150 |
| Maximum Operating Pressure (psi) | 200 |
| Reel Color | Red |
| Hose 1 Color | Red |
| Swivel Inlet Type | UNF |
| Swivel Outlet Type | UNF |
| Hose 1 Fitting A Type | UNF |
| Hose 1 Fitting B Type | UNF |
| Hose 2 Fitting A Type | UNF |
| Hose 2 Fitting B Type | UNF |
| Includes Hose | Yes |
| For Dual Hose | Yes |
| Include Hose Stop | Yes |
| Mounting Hole Center to Center Width (in) | 10 |
| Mount Base Height (in) | 12 |
| Reel Diameter (in) | 15 |
| Overall Length (in) | 24 |
| Enclosed | No |
| Speed Limited Retraction | No |
| Fasteners Included | No |
| Spiral Hose Guard | No |
| Includes Leader Hose | No |
| Hose Return Speed Control | No |
| Mounting Hole Center to Center Height (in) | 6 |
| Combination Type | Fuel Gas; Mapp; Natural; Oxygen/Acetylene; Propane |
| Hose Reel Type | Vehicle; Wall Mount Hose Reel |
| Hose Capacity (in I.D.) | 1/4 |
| Features | Welded Steel Base |
| Overall Dimensions LxWxH (in) | 24x12-1/4x25-3/8 |
| Hose End Configuration | 9/16 in F UNF |
| Reel Finish | Powder Coated |
| Drive Type | Spring Return |
| Berat (Kg) | 50.4 |
| Tanggal Produk Terdaftar | 03 April 2024 |
| Terakhir Diperbaharui | 12 May 2026 |
Informasi Produk
Description
Standard welding spring-return hose reels have an independent dual-swivel design that allows a positive separation of gases with double sealed O-rings to prevent leaks. The dual-swivels are made from aluminum that's hard-coated for wear resistance, and the swivel body and inlet are permanently identified with machined grooves on the gas side to assure proper installation. Reinforced steel construction includes powder-coated finish for corrosion resistance. These low-pressure (up to 500 psi) reels mount on the floor, wall, ceiling, bench, or on trucks, and include an adjustable guide arm. Reels use Grade R (oxygen and acetylene gas) or Grade T (oxygen and fuels) hoses. Welding spring-return reels are used with oxygen and acetylene welding hoses in service bays, fabrication shops, and on welding carts.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Gulungan%20Selang%20Gas/REELCRAFT%20Welding%20Hose%20Reel/REELCRAFT%20Welding%20Hose%20Reel%20TW84100OLPT%20100ft%20(1%2F4%20in%20I_D_)%2C%209%2F16%20in%20F%20UNF%2C%20T%20Grade%201pc/h5S040992617-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)