REELCRAFT Welding Hose Reel

Sebelum PPN:
Rp26.999.900 - Rp36.999.900
Spesifikasi
UNSPSC40142121
Base Motion TypeStationary
Bearing ConstructionBall
Drive TypeSpring Return
EnclosedNo
Fasteners IncludedNo
For Dual HoseYes
Hose Capacity (ft)100
Hose Capacity (in I.D.)1/4
Hose Reel Primary ApplicationWelding
Includes Leader HoseNo
Latch TypeLocking
Maximum Operating Pressure (psi)200
Maximum Operating Temperature (°F)150
Minimum Operating Temperature (°F)-40
Mount Base Height (in)12
Mount Base Width7-3/8
Mount Hole Diameter1/2
Overall Dimensions LxWxH (in)24x12-1/4x25-3/8
Overall Height25-3/8
Overall Length (in)24
Overall Width12-1/4
Reel ColorRed
Reel FinishPowder Coated
Reel MaterialSteel
Speed Limited RetractionNo
Swivel Inlet Size9/16
Swivel Inlet Thread Size (in)9/16 - 18
Swivel Inlet TypeUNF
Swivel MaterialAluminium
Swivel Outlet Size9/16
Swivel Outlet Thread Size (in)9/16 - 18
Swivel Outlet TypeUNF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard welding spring-return hose reels have an independent dual-swivel design that allows a positive separation of gases with double sealed O-rings to prevent leaks. The dual-swivels are made from aluminum that's hard-coated for wear resistance, and the swivel body and inlet are permanently identified with machined grooves on the gas side to assure proper installation. Reinforced steel construction includes powder-coated finish for corrosion resistance. These low-pressure (up to 500 psi) reels mount on the floor, wall, ceiling, bench, or on trucks, and include an adjustable guide arm. Reels use Grade R (oxygen and acetylene gas) or Grade T (oxygen and fuels) hoses. Welding spring-return reels are used with oxygen and acetylene welding hoses in service bays, fabrication shops, and on welding carts.
Feature
Welding Hose Reel Welding Hose Grade T 200 psi Hose Capacity 100 ft (1/4 in ID) Drive Type Spring Return For Dual Hose Yes Hose Reel Type Vehicle Mount Hose Reel Wall Mount Hose Reel Includes Hose No

Ulasan Produk

Tidak ada ulasan