REELCRAFT Oil & Hydraulic Oil Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Oli) TH88050OMP 50 ft (1/2 in I.D.), 1/2 in MNPT x 1/2 in MNPT Dual Spring 1pc

Rp47.999.900
Persediaan

Spesifikasi Produk

Model Number TH88050OMP
Unit 1pc
UNSPSC 40142121
Mounting Hole Center to Center Width (inch) 6
Number of Conductors -
Number of Outlets 2
Number of Mount Holes 4
Mounting Hole Center to Center Height (inch) 10
Mount Base Height (inch) 12
Overall Length (inch) 24
Reel Diameter (inch) 24
Hose 1 Length (ft) 50
Hose 2 Length (ft) 50
Enclosed No
Fasteners Included No
Hose Return Speed Control No
Includes Cord No
Includes Leader Hose No
Speed Limited Retraction No
Spiral Hose Guard No
Minimum Operating Temperature (°F) -40
Maximum Operating Temperature (°F) 210
Reel Color Red
Hose 1 Fitting A Type NPT
Hose 1 Fitting B Type NPT
Swivel Inlet Type NPT
Swivel Outlet Type NPT
For Dual Hose Yes
Include Hose Stop Yes
Includes Hose Yes
Bearing Construction Ball
Maximum Operating Pressure 2000
Hose 1 Fitting A Gender Male
Hose 1 Fitting B Gender Male
Swivel Outlet Gender Male
Feeder Cord Ending None
Hose 1 Fitting A Material Steel
Hose 1 Fitting B Material Steel
Hose 1 Color Black
Hose 2 Color Black
Reel Material Steel
Swivel Material Steel
Hose 1 Fitting A Size (inch) 1/2
Hose 1 Fitting B Size (inch) 1/2
Hose 1 Inside Diameter (inch) 1/2
Hose 2 Inside Diameter (inch) 1/2
Mount Hole Diameter (inch) 1/2
Swivel Inlet Size (inch) 1/2
Swivel Outlet Size (inch) 1/2
Swivel Inlet Gender Female
Hose End Configuration (in MNPT) 1/2x1/2
Fitting Size (inch) 1/2x1/2
Latch Type Locking
Seal Material Nitrile
Swivel Inlet Thread Size (in) 1/2 - 14
Swivel Outlet Thread Size (in) 1/2 - 14
Hose 1 Outside Diameter (inch) 13/16
Hose 2 Outside Diameter (inch) 13/16
Mount Base Width (inch) 7-3/8
Reel Width (inch) 8-1/8
Overall Width (inch) 12-7/8
Overall Height (inch) 25-3/8
Fitting Type NPT x NPT
Number of Guide Arms Double Arm
Base Motion Type Stationary
Fitting Gender Male x Male
Hose 1 Cover Material Polyurethane
Hose 2 Cover Material Polyurethane
Pedestal Type Dual Pedestal
Hose Reel Primary Application Hydraulic Oil
Drive Type Spring Return
Reel Finish Powder Coated
Includes Hose; Hose Stop
Overall Dimensions LxWxH (in) 24x12-7/8x25-3/8
Combination Type Hydraulic/Hydraulic
Hose Capacity (ft) 50
Hose Capacity (in I.D.) 1/2
Hose 1 Tube Material Polyester/Polyurethane
Hose 2 Tube Material Polyester/Polyurethane
Hose Reel Type Vehicle Mount Hose Reel; Wall Mount Hose Reel
Features Compact Design For Critical Space Requirements; Constant Tension Positive Latching Spool Mechanism; Declutching Arbor Virtually Eliminates Possibility of Spring Damage Due to Reverse Winding; Long Life Drive Spring
Berat (Kg) 54.0
Tanggal Produk Terdaftar 02 April 2024
Terakhir Diperbaharui 12 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Twin hydraulic oil spring-return hose reels are used in dual-hydraulic hose applications and are ideal for operating hydraulic cylinders, tools, and equipment. The full-flow, high-volume swivels help deliver maximum hydraulic oil. These corrosion-resistant steel, medium pressure (500-3000 psi) reels mount on the floor, wall, bench, or on trucks, and include adjustable guide arms. These twin hydraulic oil hose reels are used with hoses for hydraulic rescue tools, in emergency situations, and at construction sites.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan