COXREELS Oil & Hydraulic Oil Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Oli) TMPN575 75 ft (3/4 in I.D.), 3/4 in MNPT Spring Return 1pc
Rp53.999.900
Persediaan
Spesifikasi Produk
| Model Number | TMPN575 |
|---|---|
| Unit | 1pc |
| UNSPSC | 40142121 |
| Mounting Hole Center to Center Width (inch) | 7 |
| Mount Base Width (inch) | 8 |
| Mounting Hole Center to Center Height (inch) | 8 |
| Mount Base Height (inch) | 9 |
| Number of Mount Holes | 4 |
| Overall Length (inch) | 24 |
| Reel Diameter (inch) | 24 |
| Hose Length (ft) | 75 |
| Standards | CE |
| Enclosed | No |
| Fasteners Included | No |
| For Dual Hose | No |
| Includes Leader Hose | No |
| Speed Limited Retraction | No |
| Spiral Hose Guard | No |
| Twin Hose Compatible | No |
| Minimum Operating Temperature (°F) | -40 |
| Hose End Configuration (in MNPT) | 3/4 |
| Maximum Operating Temperature (°F) | 190 |
| Hose Reel Primary Application | Oil |
| Hose Fitting A Type | NPT |
| Hose Fitting B Type | NPT |
| Swivel Inlet Type | NPT |
| Swivel Outlet Type | NPT |
| Corrosion-Resistant | Yes |
| Includes Hose | Yes |
| Includes Hose Stop | Yes |
| Reel Color | Blue |
| Maximum Operating Pressure | 1500 |
| Hose Fitting A Gender | Male |
| Hose Fitting B Gender | Male |
| Swivel Outlet Gender | Male |
| Hose Fitting A Material | Steel |
| Hose Color | Black |
| Hose Fitting B Material | Steel |
| Swivel Material | Brass |
| Reel Material | Steel |
| Mount Hole Diameter (inch) | 1/2 |
| Hose Fitting A Size (inch) | 3/4 |
| Hose Fitting B Size (inch) | 3/4 |
| Hose Inside Dia. (inch) | 3/4 |
| Swivel Inlet Size (inch) | 3/4 |
| Swivel Outlet Size (inch) | 3/4 |
| Swivel Inlet Gender | Female |
| Fitting Size (inch) | 3/4x3/4 |
| Latch Type | Locking |
| Hose Tube Material | Nitrile |
| Swivel Inlet Thread Size (in) | 3/4 - 14 |
| Swivel Outlet Thread Size (in) | 3/4 - 14 |
| Hose Outside Dia. (inch) | 1-1/16 |
| Overall Width (inch) | 12-1/2 |
| Reel Width (inch) | 12-1/2 |
| Overall Height (inch) | 25-1/2 |
| Fitting Type | NPT x NPT |
| Number of Guide Arms | Double Arm |
| Base Motion Type | Stationary |
| Fitting Gender | Male x Male |
| Pedestal Type | Dual Pedestal |
| Drive Type | Spring Return |
| Reel Finish | Powder Coated |
| Overall Dimensions LxWxH (in) | 24x12-1/2x25-1/2 |
| Hose Cover Material | Synthetic Rubber |
| Hose Capacity (ft) | 75 |
| Hose Capacity (in I.D.) | 3/4 |
| Hose Reel Type | Wall Mount Hose Reel |
| Bearing Construction | Permanently Lubricated |
| Includes | Hose; Hose Guard; Hose Stop |
| Berat (Kg) | 71.4 |
| Tanggal Produk Terdaftar | 02 April 2024 |
| Terakhir Diperbaharui | 14 September 2026 |
Informasi Produk
Description
Truck-mount oil spring-return hose reels are built with an extra-large chassis, dual-pedestal-style arms, and dual-axle support system that reduces vibration during use. The steel housing is powder-coated for corrosion resistance, and includes an external fluid path, brass 90° full-flow NPT swivel inlets, and nitrile seals. These medium-pressure (500-3000 psi) reels mount on a truck and include an adjustable guide arm. Truck-mount oil hose reels are used with hoses suitable for on- and off-road applications, on utility vehicles, and at construction sites.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Features: 1" Solid Steel Axle; External Fluid Path; Heavy Gauge 1/4" Steel Base & Support Post For Maximum Stability; Long Lasting & Chip Resistant Rust Inhibiting CPC Powder Coat Finish; Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length; Non Corrosive Stainless Steel Pawl Spring; Pawl & Zinc Plated Ratchet; Rolled Edges and Ribbed Discs Provide Strength and Safety; Solid One Piece
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/COXREELS%20Oil%20%26%20Hydraulic%20Oil%20Spring-Return%20Hose%20Reels%20(Selang%20Gulung%20Otomatis%20%2F%20Selang%20Oli)%20TMPN575%2075%20ft%20(3%2F4%20in%20I_D_)%2C%203%2F4%20in%20MNPT%20Spring%20Return%201pc/jaS040669694-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)