HONEYWELL Nonprogrammable Line-Voltage Thermostats TB6575A1000U Heat and Cool, Auto-Cool-Heat-Off Fan Coil Tstat Digital 2 Or 4 Pipe 1pc

#Nomor SKU S040667287
Wishlist
Rp6.099.900
Persediaan

Spesifikasi Produk

Model Number TB6575A1000U
Unit 1pc
UNSPSC 41112209
Temperature Differential (°F) 2
Number of Zones 1
Number of Relay Inputs 5
Minimum Control Temperature (°F) 50
Maximum Control Temperature (°F) 90
Dehumidification Control No
Dual Transformer Compatible No
Humidification Control No
Includes Positive Off No
Backlit Screen Yes
Key Pad Lockout Yes
Temperature Limiting Yes
Temperature Readout Yes
Differential Type Fixed
Backlit Screen Color Green
Housing Color White
Frequency (Hz) 50; 60
Standards UL-873
Contact Rating (VAC) 120/240
Voltage (V AC) 120/240
Display Type Digital
Housing Material Plastic
Switch Type (5) SPST
Overall Depth (inch) 1-1/8
Screen Width (inch) 2-1/2
Digit Size Standard
Screen Height (inch) 1-9/16
Shape Rectangle
Overall Height (inch) 3-13/16
Overall Width (inch) 5-13/16
Mounting Direction Horizontal
Control Type Push Button
Thermostat Type Line Voltage
Compatible System Type Fan Coil Unit
Application Heat and Cool
Temperature settings per day Manual Adjust
Programming Capability Not Programmable
Includes Mounting Hardware
System Settings Auto-Cool-Heat-Off
Temperature Scale Celsius/Fahrenheit
Fan Settings Hi-Med-Low-Auto-Off
Changeover Type Automatic and Manual
Occupancy Sensor Compatible with Occupancy Sensor
Terminal Designations GH; GL; GM; L; N; PS; RS; SB; SC; W/Y; Y/A
Mounting Location Junction Box (Vertical); Single Gang Electrical Box (Horizontal)
Berat (Kg) 0.3
Tanggal Produk Terdaftar 02 April 2024
Terakhir Diperbaharui 12 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These thermostats have a digital display and control temperatures of two- and four-pipe fan coil unit (FCU) systems. FCUs use a coil and fan to heat or cool a room. Indoor air moves over the coil to be heated or cooled before being released into the room. These thermostats allow for multiple settings of the fan's output to gradually heat or cool the room to the desired temperature. They're often installed in hotels, multifamily housing, schools, and other residential and commercial locations. These thermostats are nonprogrammable, so the temperature setting stays the same until it's readjusted.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan