EYELA Overhead Stirrer ZZ-1100S (253180) 1unit

#Nomor SKU S040595641
Wishlist
Rp71.999.900
Persediaan

Spesifikasi Produk

Model Number ZZ-1100S (253180)
Unit 1unit
Overall Dimensions (WxDxH) (mm) 130x155(172)x158(173)
Material Metal
Type Standard
Accessory Function Slow Up/Down, Free Clamp
Chuck Part Drill Chuck
Chuck Speed Range without Load (rpm) 20-1200
Display Volume Setting, Digital Display 4 Digits
Maximum Torque (N m) 0.245, 1200rpm (2.5kgf·cm 1200rpm)
Motor Output Power (W) DC Brushless Motor 35
Operating Ambient Temperature Range (°C) 5-35
Power Supply Input (A) 2
Rated Power Supply (VA) 200 AC100V 50/60Hz
Rated Torque (N m) 0.098 (1kgf·cm) / 3000rpm
Rotation Control Speed Feedback Control, Rotation speed setting
Safety features Electric Current Limiting Circuit, Thermal Protector, Chuck Cover
Set Content Manual Book
Shaft Diameter used (mm) φ1~ 10
Torque Indication 20, 40, 60, 80% Against Maximum Torque, Over Display *Except Standard Type And Inverted Type Attachment Type
Berat (Kg) 2.5
Tanggal Produk Terdaftar 01 April 2024
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can set a speed according to the application. Turn the speed control knob on the control panel to set to a speed you want
Feature
Small sized, highperfomance vacuum pump, Small, high perfomance model
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan