DAYTON Centrifugal Downblast Exhaust Fan (Kipas Sentrifugal) 2RB60 Belt Drive, Includes Drive Pack Alu 25 Dia 26.6 H Roof W.Motor 1pc

#Nomor SKU S040571577
Wishlist
Rp21.999.900
Persediaan

Spesifikasi Produk

Model Number 2RB60
Unit 1pc
UNSPSC 40101502
Maximum Static Pressure (in wc) 1
Number of Speeds 1
Phase 1
Spark Resistant Construction Type A
Wheel Diameter (inch) 11
Base Length (inch) 19
Base Width (inch) 19
Frequency (Hz) 60
High-Efficiency Motor No
Speed Controllable No
Motor Horsepower (HP) 1/4
Exhaust Airflow @ 0.000 in SP (cfm) 856
Exhaust Airflow @ 0.125 in SP (cfm) 821
Exhaust Airflow @ 0.250 in SP (cfm) 785
Exhaust Airflow @ 0.375 in SP (cfm) 748
Exhaust Airflow @ 0.500 in SP (cfm) 710
Maximum Ambient Temperature (°F) 180
Maximum Inlet Air Temperature (°F) 180
Includes Drive Package with Motor Yes
Maximum Fan Speed (rpm) 1710
Mounting Location Roof
Housing Material Fabrication Spun
Damper Size (inch) 12x12
Compatible Damper Grainger Part Number 4HX64
Brake Horsepower (hp) 19/100
Base shape Square
Housing Length (inch) 24.4
Housing Width (inch) 24.4
Base Height (inch) 1-3/4
Housing Material Aluminium
Wheel Material Aluminium
Assembly Assembled
For Air Type Clean Air
Overall Diameter (inch) 24-3/8
Overall Length (inch) 24-3/8
Overall Width (inch) 24-3/8
Overall Height (inch) 26-5/8
Mount Type Roof Curb
Drive Type Belt Drive
Electrical Connection Power Cord
Nameplate Voltage (VAC) 115/208-230
Current (A) 6.2/2.8 to 3.1
Motor Enclosure Open Dripproof
Motor Location Out of Airstream
Wheel Type Backward Inclined
Bearing Type Sealed Pillow Block
Standards AMCA Sound and Air; CSA; UL/cUL 705
Application Industrial and Commercial Applications
Compatible Curb Grainger Part Number 2RB75; 2ZV82; 4C453; 4C670; 4HX38; 4HX46
Speed (rpm) 1725
Berat (Kg) 33.6
Tanggal Produk Terdaftar 01 April 2024
Terakhir Diperbaharui 24 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clean air fans with drive exhaust odorous, hot, or stale air. These fans come with a drive package that includes a motor, sheaves, belts, and bushings. Belt-drive fans are typically quieter and allow for more control over the fans' blade speed and airflow than direct-drive fans.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Feature
Sound Level: 10.5 sones @ 1.000 in SP and 5 ft; 10.6 sones @ 0.875 in SP and 5 ft; 10.9 sones @ 0.750 in SP and 5 ft; 11.2 sones @ 0.625 in SP and 5 ft; 11.5 sones @ 0.500 in SP and 5 ft; 11.9 sones @ 0.375 in SP and 5 ft; 12.1 sones @ 0.250 in SP and 5 ft; 12.3 sones @ 0.125 in SP and 5 ft; 12.5 sones @ 0.000 in SP and 5 ft

Features: Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours; Features a Fully Rolled Windband Bead for Increased Stability and Easy Transport; Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life; Nema 1 Junction Box Located in Motor Enclosure; Nonoverloading Centrifugal Wheel Design; Optional Nema 1 and 4 Disconnects Available

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait