DAYTON Centrifugal Downblast Exhaust Fan (Kipas Sentrifugal)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp7.999.900 - Rp45.999.900
Spesifikasi
Base shapeSquare
Electrical ConnectionPower Cord
For Air TypeClean Air
Housing MaterialAluminium
Housing Material FabricationSpun
Mount TypeRoof Curb
Mounting LocationRoof
Wheel MaterialAluminium
Wheel TypeBackward Inclined

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clean air fans without drive are primarily used to exhaust odorous, hot, or stale air. These fans do not come with a drive package, so the user must provide the drive components. Belt-drive fans are typically quieter and provide more control over the fans' blade speed and airflow than direct-drive fans.
Feature
Centrifugal Downblast Roof Exhaust Fan Drive Type Belt Drive Assembly Unassembled Mounting Location Roof Wheel Diameter 21 in Base Diameter Not Applicable Base Length 30 in Base Width 30 in Base Shape Square Minimum Airflow 2 087 cfm Maximum Airflow 6 640 cfm Maximum Motor Horsepower 2 hp Minimum Motor Horsepower 1/4 hp Minimum Motor Speed 600 RPM Maximum Motor Speed 1 200 RPM Maximum Static Pressure 1 3/4 in wc For High-Static Pressure Applications No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait