Lincoln Air or Water Spring-Return Hose Reels 83753 50 ft (3/8 in I.D.), 1/4 in MNPT Spring Return 1pc

#Nomor SKU S040533575
Wishlist
Rp7.199.900
Persediaan

Spesifikasi Produk

Model Number 83753
Unit 1pc
UNSPSC 40142121
Overall Width (inch) 9
Overall Length (inch) 20
Overall Height (inch) 22
Hose Length (ft) 50
Enclosed No
Fasteners Included No
Includes Leader Hose No
Speed Limited Retraction No
Spiral Hose Guard No
Twin Hose Compatible No
Hose End Configuration (in MNPT) 1/4
Maximum Operating Temperature (°F) 150
Maximum Operating Pressure 300
Hose Color Red
Reel Color Red
Hose Fitting A Type NPT
Hose Fitting B Type NPT
Leader Hose Cover Material PVC
Corrosion-Resistant Yes
Includes Hose Yes
Includes Hose Stop Yes
Swivel Inlet Type NPTF
Swivel Outlet Type NPTF
Hose Fitting A Gender Male
Hose Fitting B Gender Male
Hose Fitting A Material Brass
Hose Fitting B Material Brass
Swivel Material Brass
Reel Material Steel
Mount Hole Diameter (inch) 1/2
Hose Fitting A Size (inch) 1/4
Hose Fitting B Size (inch) 1/4
Swivel Inlet Size (inch) 1/4
Swivel Outlet Size (inch) 1/4
Hose Inside Dia. (inch) 3/8
Hose Outside Dia. (inch) 5/8
Swivel Inlet Gender Female
Swivel Outlet Gender Female
Base Motion Type Swivel
Hose Cover Material Rubber
Hose Tube Material Rubber
Overall Dimensions LxWxH (in) 20x9x22
Fitting Size (inch) 1/4x1/4
Latch Type Locking
Swivel Inlet Thread Size (in) 1/4 - 18
Swivel Outlet Thread Size (in) 1/4 - 18
Mount Base Width (inch) 8-1/8
Reel Width (inch) 8-1/8
Fitting Type NPT x NPT
Hose Reel Primary Application Air; Water
Reel Diameter (inch) 18-9/16
Mounting Hole Center to Center Width (inch) 2-63/64
Mounting Hole Center to Center Height (inch) 4-23/32
Number of Guide Arms Single Arm
Mount Base Height (inch) 20-33/64
Fitting Gender Male x Male
Drive Type Spring Return
Reel Finish Powder Coated
Includes Hose; Hose Stop
Pedestal Type Single Pedestal
Hose Capacity (ft) 50
Hose Capacity (in I.D.) 3/8
Hose Reel Type Wall Mount Hose Reel
Bearing Construction Permanently Lubricated
Features Heavy Gauge Steel And Heavy Duty Rubber Air Hose
Berat (Kg) 20.9
Tanggal Produk Terdaftar 01 April 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 125 fittings connect to low-pressure (100-299 psi) pipe. Low-lead content is rated for use with drinking water. These pipe fittings are threaded on both connection ends. Threaded connections use PTFE tape to secure seal.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait