Tokyo Glass Kikai (TGK) Non-Spill Coupling NS2D170212 1pc

#Nomor SKU S040067360
Wishlist
Rp599.900
Persediaan

Spesifikasi Produk

Model Number NS2D170212
Unit 1pc
Material (Body) Polypropylene with glass fiber, Valve spring: SUS316, Seal: EPDM
Overall Length (mm) 47.5
Inner Diameter (mm) 3.2
Operating Pressure (MPa) Vacuum to 0.3
Operating Temperature (°C) 4 to 90
Maximum Diameter (mm) 18.1
Suitable Tube Inner Diameter (mm) 3.2 to 6.4
Product Code 5272522
M Code 76208309
Berat (Kg) 1.2
Tanggal Produk Terdaftar 21 March 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-spill design. Liquid dripping does not occur even when pressure is applied. Has excellent chemical resistance and can be used in a variety of applications. Achieves a simple and leak-free connection even in a small space. High flow rate even if it is small. Minimize air pollution and reduce cleaning and cleaning work.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan