Tokyo Glass Kikai (TGK) Non-Spill Coupling

Sebelum PPN:
Rp589.900 - Rp599.900
Spesifikasi
Material(Body) Polypropylene with glass fiber, Valve spring: SUS316, Seal: EPDM
Operating Temperature (°C)4 to 90
Operating Pressure (MPa) Vacuum to 0.3
Product Code5272522
Suitable Tube Inner Diameter (mm)3.2 to 6.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Non-spill design. Liquid dripping does not occur even when pressure is applied. Has excellent chemical resistance and can be used in a variety of applications. Achieves a simple and leak-free connection even in a small space. High flow rate even if it is small. Minimize air pollution and reduce cleaning and cleaning work.
Description
English

Ulasan Produk

Tidak ada ulasan