Tokyo Glass Kikai (TGK) Membrane Filter Filtration Device FE-1 1pc

#Nomor SKU S040060057
Wishlist
Rp9.799.900
Persediaan

Spesifikasi Produk

Model Number FE-1
Unit 1pc
Material Stainless steel (SUS316)
Pressure (kg/cm) Suction with an ejector, etc. 1
Filter Size (mm) 24, 25
Filtration Area (cm²) About 3.6
Product Code 5275140
M Code 76317073
Berat (Kg) 2.5
Tanggal Produk Terdaftar 21 March 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can determine the number of samples you need. (With a seal for unnecessary wells) A device that simultaneously filters up to 10 liquid samples up to 10 mL under reduced pressure using a membrane filter with a diameter of 24 mm and 25 mm and various vacuum filtration plates. It is easy to collect samples using test tubes and spitch tubes. Easy to clean.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan