Tokyo Glass Kikai (TGK) Membrane Filter Filtration Device

Sebelum PPN:
Rp9.799.900
Spesifikasi
MaterialStainless steel (SUS316)
Pressure (kg/cm)Suction with an ejector, etc. 1
Filter Size (mm)24, 25
Filtration Area (cm²)About 3.6
Product Code5275140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
You can determine the number of samples you need. (With a seal for unnecessary wells) A device that simultaneously filters up to 10 liquid samples up to 10 mL under reduced pressure using a membrane filter with a diameter of 24 mm and 25 mm and various vacuum filtration plates. It is easy to collect samples using test tubes and spitch tubes. Easy to clean.
Description
English

Ulasan Produk

Tidak ada ulasan