Tokyo Glass Kikai (TGK) Eco Motor FEM1200 Fine 20-1200(min ⁻¹ (rpm)) 1pc

#Nomor SKU S040028477
Wishlist
Rp17.999.900
Persediaan

Spesifikasi Produk

Model Number FEM1200
Unit 1pc
Included Accessories Clamp holder, safety cover, body mounting arm, chuck handle
TGK Part No. 000-63-03-03
Rotation Speed (rpm) 20-1200
Power Supply (V AC) 100 (50/60Hz)
Display LCD 4 digits
Motor Power (W) 35 (DC Brushless Motor)
Safety device Current limit circuit, thermal protector, safety cover
Arm Dimensions (mm) 15x280
Main Unit Dimensions, Width W x Depth D x Height H (mm) 121x146x176
Drill Chuck Max. (mm) 10
Rotation Control Feedback Control
Power cable Power Cord 2m with Grounding Type Plug
Rated Torque (N m) 0.3
Product Code 2607827
M Code 55876616
Berat (Kg) 2.3
Tanggal Produk Terdaftar 21 March 2024
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power consumption has been reduced by approximately 10% by optimizing the motor and control unit. (Comparison with conventional products)* Data when 4L of water is agitated at 500rpm with a propeller type stirring blade (conventional product power consumption 10.0W → eco-motor 9.1W)We have optimized the small motor and controller to enable compact packaging while ensuring the required performance.The fine field back control of the motor control unit keeps the motor rotating at a constant speed even under ever-changing loads.Powerful agitation is achieved by using a powerful (35W) and small motor.Only corrugated cardboard is used as cushioning material. Corrugated cardboard is easier to recycle and is more environmentally friendly than vinyl cushioning.With a safety cover, it prevents hair from getting caught.Does not generate noise that adversely affects other devices.For safety, a double protection device of current limiting circuit and thermal protector is provided for overload protection of the motor.Uses a DC brushless motor that does not generate sparks.By adopting a drill chuck, the shaft is securely tightened. The shaft supports up to Φ8 mm.Positioning is easy with the front and rear sliders.The display uses an LCD with good visibility.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan