Spesifikasi
| Included Accessories | Clamp holder, safety cover, body mounting arm, chuck handle |
|---|---|
| Display | LCD 4 digits |
| Motor Power (W) | 35 (DC Brushless Motor) |
| Arm Dimensions (mm) | 15x280 |
| Drill Chuck Max. (mm) | 10 |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 121x146x176 |
| Power Supply (V AC) | 100 (50/60Hz) |
| Power cable | Power Cord 2m with Grounding Type Plug |
| Product Code | 2607827 |
| Rotation Control | Feedback Control |
| Safety device | Current limit circuit, thermal protector, safety cover |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Power consumption has been reduced by approximately 10% by optimizing the motor and control unit. (Comparison with conventional products)
* Data when 4L of water is agitated at 500rpm with a propeller type stirring blade (conventional product power consumption 10.0W → eco-motor 9.1W)
We have optimized the small motor and controller to enable compact packaging while ensuring the required performance.
The fine field back control of the motor control unit keeps the motor rotating at a constant speed even under ever-changing loads.
Powerful agitation is achieved by using a powerful (35W) and small motor.
Only corrugated cardboard is used as cushioning material. Corrugated cardboard is easier to recycle and is more environmentally friendly than vinyl cushioning.
With a safety cover, it prevents hair from getting caught.
Does not generate noise that adversely affects other devices.
For safety, a double protection device of current limiting circuit and thermal protector is provided for overload protection of the motor.
Uses a DC brushless motor that does not generate sparks.
By adopting a drill chuck, the shaft is securely tightened. The shaft supports up to Φ8 mm.
Positioning is easy with the front and rear sliders.
The display uses an LCD with good visibility.
* Data when 4L of water is agitated at 500rpm with a propeller type stirring blade (conventional product power consumption 10.0W → eco-motor 9.1W)
We have optimized the small motor and controller to enable compact packaging while ensuring the required performance.
The fine field back control of the motor control unit keeps the motor rotating at a constant speed even under ever-changing loads.
Powerful agitation is achieved by using a powerful (35W) and small motor.
Only corrugated cardboard is used as cushioning material. Corrugated cardboard is easier to recycle and is more environmentally friendly than vinyl cushioning.
With a safety cover, it prevents hair from getting caught.
Does not generate noise that adversely affects other devices.
For safety, a double protection device of current limiting circuit and thermal protector is provided for overload protection of the motor.
Uses a DC brushless motor that does not generate sparks.
By adopting a drill chuck, the shaft is securely tightened. The shaft supports up to Φ8 mm.
Positioning is easy with the front and rear sliders.
The display uses an LCD with good visibility.
Description
English
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Eco%20Motor/ndP109261841-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
