UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara) UT363S Wind Speed Meter 120x53x43mm 1unit

#Nomor SKU S039762559
Wishlist
Rating:
100% of 100
(2)
Rp899.900
Persediaan

Spesifikasi Produk

Model Number UT363S
Unit 1unit
Display (mm) 35x32
Power 1.5V battery (R03) x 3
Product Color Red and grey
Product Size(mm) 120x53x43
Sampling Rate (s) 0.5
Standard Accessories Batteries
Standard Carton Measurement (mm) 550x295x350
Standard Individual Packing Gift box, blister, English manual
Temperature (°C) Range : -10 to 50, Resolution : 0.1, Accuracy : ±2.0
Temperature (°F) Range : 14 to 122, Resolution : 0.2, Accuracy : ±4.0
Units m/s, km/h, ft/min, knots, mph, ℃/℉
Wind Scale Range : 0-12, Resolution : 1, Accuracy : ±1
Working Temperature (°C) 0-40
Berat (Kg) 0.4
Tanggal Produk Terdaftar 16 February 2024
Terakhir Diperbaharui 23 September 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT363S is a stable, safe and reliable split-type anemometer, featuring quick detection, low consumption and high accuracy. It can be widely used in mining, electric, iron and steel, petrochemical, energy-saving, navigation, fan manufacturing, exhaust ventilation, sporting and more sectors.
Feature
Certificates: CE, UKCA

● Precise wind speed sensor
● Wind scale display, wind temperature measurement
● Split type
● Large LCD display
● Max/Min/Avg modes
● 1m drop test
● Data Hold
● Overload Indication
● Auto Range
● Auto Power Off
● Low Battery Indication
● Backlight

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk