Rika Sensor Total Radiation Recorder RK200-03 1unit

Rp25.999.900
Persediaan

Spesifikasi Produk

Model Number RK200-03
Unit 1unit
Spectral Range (nm) 300-3200
Supply (V/VDC) 45424
Range (W/m²) 0-2000
Output 0-20mV,0-5V,4-20mA,RS485, SDI-12
Sensitivity> (μVXW-W/m²) 7-14 to 1
Internal Resistance (ohm) 350
Non-linearity(Accuracy) ≤±2% of full measurement scale
Measuring Angle (π) 2 Solid Angle
Response Time (s) ≤20 (99%)
Zero Drift (W/m²) ±5 (Temperature drift:5k/h)
Stability (per year) ±2%
Cosine correction ≤±7%(Solar elevation angle=10°)
Temperature Effect (°C) ±2%(-10 to +40)
Operating Temperature (°C) -40 to +80
Recalibration Interval (years) 2
Desiccant Silica Gel Desiccant
Pack Aluminium Alloy Instrument Box
Dimensions (mm) 185x120
Ingress Protection IP65
Storage Temperature Condition (°C) 10 to 60
Berat (Kg) 2.5
Tanggal Produk Terdaftar 13 February 2024
Terakhir Diperbaharui 07 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RK200-03 Pyranometer is produced based thermopile principle; sensing elements are made by winding - plated thermopiles with multi contacts.Its surface is coated by black coating with high absorption rate. Hot contacts on the sensors surface, while the cold junction is located within the body,temperature difference between the hot and cold junction generates electromotive force, the thermoelectric effect is proportional to the solar radiation. In order to reduce the ambient temperature effect ,temperature compensation circuit designed here to reduce the effects to products properties.
Feature
Conform to the WMO standard. Suitable for harsh environment. Easy installation. Visual desiccant Window. Low power Consumption. High sensitivity.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait