Rika Sensor Total Radiation Recorder

Sebelum PPN:
Rp39.999.900
Spesifikasi
Spectral Range (nm)300-3200
Supply (V/VDC)45424
Range (W/m²)0-2000
Output0-20mV,0-5V,4-20mA,RS485, SDI-12
Sensitivity> (μVXW-W/m²)7-14 to 1
Internal Resistance (ohm)350
Cosine correction≤±7%(Solar elevation angle=10°)
DesiccantSilica Gel Desiccant
Dimensions (mm)185x120
Ingress ProtectionIP65
Measuring Angle (π)2 Solid Angle
Non-linearity(Accuracy)≤±2% of full measurement scale
Operating Temperature (°C)-40 to +80
PackAluminium Alloy Instrument Box
Recalibration Interval (years)2
Response Time (s)≤20 (99%)
Stability (per year)±2%
Storage Temperature Condition (°C)10 to 60
Temperature Effect (°C)±2%(-10 to +40)
Zero Drift (W/m²)±5 (Temperature drift:5k/h)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The RK200-03 Pyranometer is produced based thermopile principle; sensing elements are made by winding - plated thermopiles with multi contacts.Its surface is coated by black coating with high absorption rate. Hot contacts on the sensors surface, while the cold junction is located within the body,temperature difference between the hot and cold junction generates electromotive force, the thermoelectric effect is proportional to the solar radiation. In order to reduce the ambient temperature effect ,temperature compensation circuit designed here to reduce the effects to products properties.
Feature
Conform to the WMO standard. Suitable for harsh environment. Easy installation. Visual desiccant Window. Low power Consumption. High sensitivity.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait