BioBase Incubator Biochemistry (Inkubator Biokimia) BJPX-I-80 80L 1unit

Rp36.999.900
Persediaan

Spesifikasi Produk

Model Number BJPX-I-80
Unit 1unit
Capacity (L) 80
Temperature Control Range (°C) 0 to 65
Temperature Fluctuation (°C) ±1
Temperature Non-Uniformity Value (°C) ±2
Timing Range (minute/hour) 0 to 9999
Rated Power (W) 1000
Refrigerant R134a
Power Supply (V/Hz) Standard: 220/50; Optional: 110/50
Number of Shelves 2 (Adjustable)
Working Time Continuous
Outer Size (mm) 540x580x1100
Chamber Size (mm) 400x370x560
Packing Size (mm) 670x710x1270
Remarks The performance parameter test is under no-load conditions, the ambient temperature is 20℃; the ambient humidity is 50%RH, Cannot be used for long-term refrigeration storage
Berat (Kg) 85.0
Tanggal Produk Terdaftar 13 February 2024
Terakhir Diperbaharui 17 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The refrigeration adopts a new fluorine-free design to ensure environmental protection.
- With parameter memory function, automatically resume operation.
- The inner box is designed with a circular arc structure, which is easy to clean.
- Pullable movable shelves with adjustable spacing.
- Equipped with casters, easy to move.
- The temperature is controlled by microcomputer technology, which is accurate and reliable. It adopts liquid crystal display, and the current working status is displayed on the screen.
- Light touch adjustment switch operation, light and flexible. Equipped with over-temperature alarm device.
- The fan in the box forms forced convection, which makes the average temperature in the working room better.
- The box body is made of high-quality steel plate, and the surface is sprayed. The inner tank is made of high-quality stainless steel.
- The inner box is equipped with a lighting device for easy observation.
- The chamber door of the studio is magnetically sealed, and is equipped with a hollow glass observation window, which has good sealing performance and is convenient to close. It can directly observe the culture in the working chamber.
- Equipped with a power socket, which can provide power for BOD testing equipment, oscillators and other small instruments installed in the incubator.

A variety of additional function options:
1. Micro printer, paper record of temperature data;
2. USB data output port, electronic file recording of temperature data.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait