BioBase Incubator Biochemistry (Inkubator Biokimia)

Sebelum PPN:
Rp36.999.900
Spesifikasi
Capacity (L)80
Temperature Control Range (°C)0 to 65
Temperature Fluctuation (°C)±1
Temperature Non-Uniformity Value (°C)±2
Timing Range (minute/hour)0 to 9999
Rated Power (W)1000
Chamber Size (mm)400x370x560
Number of Shelves2 (Adjustable)
Outer Size (mm)540x580x1100
Packing Size (mm)670x710x1270
Power Supply (V/Hz)Standard: 220/50; Optional: 110/50
RefrigerantR134a
RemarksThe performance parameter test is under no-load conditions, the ambient temperature is 20℃; the ambient humidity is 50%RH, Cannot be used for long-term refrigeration storage
Working TimeContinuous

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The refrigeration adopts a new fluorine-free design to ensure environmental protection.
- With parameter memory function, automatically resume operation.
- The inner box is designed with a circular arc structure, which is easy to clean.
- Pullable movable shelves with adjustable spacing.
- Equipped with casters, easy to move.
- The temperature is controlled by microcomputer technology, which is accurate and reliable. It adopts liquid crystal display, and the current working status is displayed on the screen.
- Light touch adjustment switch operation, light and flexible. Equipped with over-temperature alarm device.
- The fan in the box forms forced convection, which makes the average temperature in the working room better.
- The box body is made of high-quality steel plate, and the surface is sprayed. The inner tank is made of high-quality stainless steel.
- The inner box is equipped with a lighting device for easy observation.
- The chamber door of the studio is magnetically sealed, and is equipped with a hollow glass observation window, which has good sealing performance and is convenient to close. It can directly observe the culture in the working chamber.
- Equipped with a power socket, which can provide power for BOD testing equipment, oscillators and other small instruments installed in the incubator.

A variety of additional function options:
1. Micro printer, paper record of temperature data;
2. USB data output port, electronic file recording of temperature data.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait