Stakpure Water Purification System UV-Type 1 OmniaPure 1unit

Rp249.999.900
Persediaan

Spesifikasi Produk

Model Number UV-Type 1
Unit 1unit
Daily Water Quantity (L) 20-100
Feedwater Pretreated Water
Conductivity (µS/cm) 0.055
Resistance (MΩ.cm) 18.2
TOC Value (ppb) 1 to 5
Dispensing Speed (L/minute) Up to 2
Feedwater Temperature (°C) +2 up to 35
Feedwater Connection (inch) R3/4
Operating Pressure (bar) 0.5 to 6
Supply Voltage (V/Hz) 90-240/50-60
Connected Load (kW) 0.1
Ambient Temperature (°C) +2 up to +35
Dimensions (WxHxD) (mm) 390x720x525
Berat (Kg) 21.0
Tanggal Produk Terdaftar 13 February 2024
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When your need is for highest quality pure water that fulfils the demands of analytical and life science laboratory requirements, then one of these OmniaPure systems type will be right for you. You can configurate it. The incorporated pre-treatment constantly ensures the reliability of your experimental results and reduces running costs.
Warning
Please contact first for detailled stock
Feature
- OptiFill dispenser is standard
- Spent filters are simply and quickly changed
- Leakage sensor is standard
- Integrated pressure reducer is standard
- Precise volume control
- Ready-to-use, including filter cartridges
Use
applications :
- AAS (Atomic Absorption Spectroscopy)
- IC (Ion Chromatography)
- ICP (Inductively Coupled Plasma)
- ICP-MS (Inductively Coupled Plasma Mass Spectrometry)
- HPLC (High-performance liquid chromatography)
- HPLC + (Ultratrace Element Analysis)
- Electrochemistry and Electrophoresis
- TOC-Analysis
- Molecular- and Microbiology
- cell culture mediums

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait