Mantech Chemical Oxygen Demand Analyzer L50 - Yellow Portable (Yellow Range) 1unit

Rp449.999.900
Persediaan

Spesifikasi Produk

Model Number L50 - Yellow
Unit 1unit
Construction Material Powder-Coated Steel
Dimensions (WxLxH) (mm) approximate 280x210x260
Security 4 Digit Pin (Optional)
Parameter COD (Unit of Measurement: Choice of ppm or mg/L); BOD (ppm or mg/L)
Measurement Range (ppm) Dilution ≤ 15000
Reproducibility and Accuracy (%) ≤± 5
Power Requirement (V/Hz) 100-240AC/45-65 Input; 24DCx3A Output Adapter
Current Consumption (A) 2.0 (Maximum)
Oxidation Process Photocatalytic Oxidation
Catalyst Titanium Dioxide (TiO2)
Measurement Range (mg/L) Yellow Range <1500
Ambient Operating Temperature (°C) 10 to 30
Storage Temperature (°C) 5 to 40
Relative Humidity (%RH) Maximum 90, Non-Condensing
Display 4 x 20 Character
Keypad Splash Resistant Touch User Interface
Data Presentation Alpha Numeric
Data Logging Up to 200000 Measurements, Events and Faults
Fault Monitoring Error Code Reporting of Faulty Conditions
Computer Interface USB for Data and Control
Berat (Kg) 16.0
Tanggal Produk Terdaftar 13 February 2024
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MANTECH's revolutionary PeCOD COD Analyzer technology provides accurate chemical oxygen demand (COD) results in 10 minutes - without the use of harmful chemicals including dichromate and mercury. Highly adaptable for wastewater and drinking water applications, the PeCOD COD Analyzer's patented nanotechnology-based approach to COD analysis will save you time and money while protecting the environment and the health and safety of your workers.
Warning
Please contact first for detailled stock. Image on this page only as Representative Image, Please check the specifications of each size and color for details.
Feature
- Laboratory, portable and online configurations use identical technology and method
- Eliminates the use of hazardous chemicals such as Mercury and Dichromate
- 15 minute test enables faster treatment decisions
- Proven strong correlation to BOD5 test
Use
Application :
- Industrial and Municipal Wastewater
- Pulp and Paper
- Food and Beverage
- Drinking Water
- Research and Laboratory

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan