IUL Air Sampler 90005500 Spin Air 1unit

#Nomor SKU S039746412
Wishlist
Rp179.999.900
Persediaan

Spesifikasi Produk

Model Number 90005500
Unit 1unit
Plates (mm) 60 (Rodac), 90
Airflow (L/minute) 60-100
Air Volume (L) from 10 to 9900
Dimensions (WxHxD) (mm) 150x190x215
Sampling Lid Dimensions (øxH) (mm) 105x30
Power (V) 12
Screen LCD
Rotation System Yes
Lid Material (interchangeable) Aluminium
Traceability Yes
Delayed Activation Code Yes
Communication RS-232 Standard
Format Communication XML, CSV
Allows to Comply with EN-17141 / USP-797 / USP-1116
Barcode Connection Yes
Berat (Kg) 1.7
Tanggal Produk Terdaftar 13 February 2024
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Microbial air contamination monitoring is a key process in facilities with special air cleanliness needs. Spin Air samplers give users a compact, portable, simple solution to air sampling. IUL's air samplers are very compact and designed for easy transportation.
Warning
Please contact first for detailled stock
Feature
- Unrivaled Spin Technology
IUL's Spin technology enhances air sampling and microorganisms recovery even when sampling in mid/ highly contaminated environments (particularly useful for GMP Grade C and D cleanrooms and regular environment sampling). This sampling technology uses 100% of the Petri plate agar surface to plate microorganisms (only 5% is used in other air samplers) with this technlogy, avoids the use of colony count correction tables.
- Full traceability
LIMS friendly data records, printer connectivity, and barcode reader compatibility. All enable full sampling traceability.
- Regulatory compliance
Spin Air sampler allows complying with USP 797 & 1116 regulations.
- Cleaning easy
The lid can be sterilized to avoid cross-contaminations.
- Easy sampling
These air samplers are compact and portable. They can be attached to a tripod for optimal sampling. If airflow problems arise, these are warned out by a noisy alarm and sampling is aborted. A handy countdown function avoids operator interference with results. Use the delayed activation mode to avoid the collector's contamination.
Available for 60 mm (Rodac) and 90 mm plates.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan