IUL Air Sampler
#Grup produk P109194831
Spesifikasi
| Plates (mm) | 60 (Rodac), 90 |
|---|---|
| Air Volume (L) | from 10 to 9900 |
| Dimensions (WxHxD) (mm) | 150x190x215 |
| Sampling Lid Dimensions (øxH) (mm) | 105x30 |
| Power (V) | 12 |
| Airflow (L/minute) | 60-100 |
| Allows to Comply with | EN-17141 / USP-797 / USP-1116 |
| Barcode Connection | Yes |
| Communication | RS-232 Standard |
| Delayed Activation Code | Yes |
| Format Communication | XML, CSV |
| Lid Material (interchangeable) | Aluminium |
| Rotation System | Yes |
| Screen | LCD |
| Traceability | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Microbial air contamination monitoring is a key process in facilities with special air cleanliness needs. Spin Air samplers give users a compact, portable, simple solution to air sampling. IUL's air samplers are very compact and designed for easy transportation.
Warning
Please contact first for detailled stockFeature
- Unrivaled Spin TechnologyIUL's Spin technology enhances air sampling and microorganisms recovery even when sampling in mid/ highly contaminated environments (particularly useful for GMP Grade C and D cleanrooms and regular environment sampling). This sampling technology uses 100% of the Petri plate agar surface to plate microorganisms (only 5% is used in other air samplers) with this technlogy, avoids the use of colony count correction tables.
- Full traceability
LIMS friendly data records, printer connectivity, and barcode reader compatibility. All enable full sampling traceability.
- Regulatory compliance
Spin Air sampler allows complying with USP 797 & 1116 regulations.
- Cleaning easy
The lid can be sterilized to avoid cross-contaminations.
- Easy sampling
These air samplers are compact and portable. They can be attached to a tripod for optimal sampling. If airflow problems arise, these are warned out by a noisy alarm and sampling is aborted. A handy countdown function avoids operator interference with results. Use the delayed activation mode to avoid the collector's contamination.
Available for 60 mm (Rodac) and 90 mm plates.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
