ZBL Scientific Concrete Rebar Locator ZBL-R630A 212x134x50mm 1unit
Rp45.999.900
Persediaan
Spesifikasi Produk
| Model Number | ZBL-R630A |
|---|---|
| Unit | 1unit |
| Applicable Range (mm) | Diameter 6 to 50 |
| Closely Bars Type | Yes |
| Common Type | Yes |
| Data Correction | Manually |
| Data transfer | U disk |
| Grid Type | Yes |
| LCD | 160×128 |
| Maximum Allowed Error For Diameters Measurement | ±1 |
| Maximum Allowed Error for Protective Layer Thickness (mm) | ±1(mm): 3 to 79, ±2(mm): 57 to 119, ±4(mm): 70 to 196 |
| Power | Built-in battery |
| Protective Layer Thickness Range (mm) | First range: 3 to 98; Second Range: 3 to 196 |
| Scan Range | Boardless |
| Signal Wave | No |
| Size (mm) | 212×134×50 |
| Transverse Section Bars | Yes |
| Wireless Transfer | Yes |
| Berat (Kg) | 0.9 |
| Tanggal Produk Terdaftar | 12 February 2024 |
| Terakhir Diperbaharui | 19 August 2025 |
Informasi Produk
Deskripsi
Untuk mencari rebar atau tulangan pada material beton, mengukur tebal selimut beton, jarak antar tulangan dan diameter tulangan
Description
ZBL-R630A is used to test the location of rebar in concrete, the thickness of the protective layer, and the diameter, orientation, and distribution of rebar by using an electromagnetic induction method. It also can be used to test the distribution of magnetic and conductor such as cables and metal pipes in non-magnetic medium and non-conducting medium
Feature
- Unique all-wheel, dustproof and waterproof multi-parameter rebar probe ensures accuracy and reliability of data taking- Rebar detection is automatically alerted by the probe via flashing red light
- The world’s first wireless onsite data transfer function, remote management also available
- Data can be stored on usb-thumb drive, great for field work
- The device can generate rebar distribution maps and rebar corrosion potential contour graphs
- Powerful professional analysis-process software allows for the automatic generation of test reports
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan